Zoro Homepage

Dell - Imsourcing M1P9J Dell Slim 65W Replacement AC Adapter for Dell

  • Mfr # M1P9J

  • Zoro # G904135959


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
120V AC, 230V AC
Amps
3.34 A
Compatible With
Chromebook 3120; Inspiron 11 3138, 14 34XX, 14z 5423, 15, 15 3537, 15R 55XX, 15z 5523, 17R 57XX, 3458, 3737; Latitude 12, 13 3380, 31XX, 33XX, 34XX, 35XX, 5280, 5480, 5580, 6430, E5250, E5440, E5450, E5540, E5550, E6330, E6440, E6540, E7240, E7250, E7270, E7440, E7450; Vostro 2420, 2520; XPS 14
Includes
1 X Power Cord Cable
Charger Output Voltage
19.5V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M1P9J
Zoro #
G904135959
UPC #
700814659653
Country of Origin
China

Dimensions

Barrel Size
0.29"

Details

Item
AC Adapter
Input Voltage
120V AC, 230V AC
Amps
3.34 A
Compatible With
Chromebook 3120; Inspiron 11 3138, 14 34XX, 14z 5423, 15, 15 3537, 15R 55XX, 15z 5523, 17R 57XX, 3458, 3737; Latitude 12, 13 3380, 31XX, 33XX, 34XX, 35XX, 5280, 5480, 5580, 6430, E5250, E5440, E5450, E5540, E5550, E6330, E6440, E6540, E7240, E7250, E7270, E7440, E7450; Vostro 2420, 2520; XPS 14
Includes
1 X Power Cord Cable
Charger Output Voltage
19.5V DC
Device Supported
Notebook
Power
65 W
Power Output Connectors Details
1 x power DC jack
Input Connectors Detail
1 x power 3-pole
Output Connectors Detail
1 x power DC jack

Description

This is a brand new original genuine laptop charger to replace the original item which came with your laptop. It will match the type which came with your laptop when it was brand new and complies with all applicable safety standards.

Feature
  • Input - 100-240V, 50-60Hz-1.7A
  • Output - 65w 19.5v 3.34A
  • Come with a US 3FT POWER CORD
  • Compatible with Latitude E5530, Latitude E5540, Latitude E6230

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.