This item is Discontinued.

Dell DELL LATITUDE 5540CORE_I5-1345U16GB 2DIMMS256GB SSNT1920X1080WLSW113C 54WHR15. YRYYW

This item is Discontinued.

Dell

DELL LATITUDE 5540CORE_I5-1345U16GB 2DIMMS256GB SSNT1920X1080WLSW113C 54WHR15. (Discontinued)

Mfr # YRYYW
Zoro # G114884289
UPC # 884116454434
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
YRYYW
Zoro #
G114884289
UPC #
884116454434
Country of Origin
United States

Dimensions

Screen Size
15.6"
Depth
9.2"
Width
14.1"
Height
0.90"

Details

Ethernet Technology
Ethernet
Drive Type
SSD
System Memory Speed
3200 MHz
Total Number of USB Ports
2
Number of Occupied Memory Slots
2
Front Camera/Webcam
Yes
Screen Mode
Full HD
Number of USB 3.2 Gen 1 Ports
2
Power Plug Type
Type C
Processor Generation
13th Gen
Wireless LAN Standard
IEEE 802.11ax
Screen Resolution
1920 x 1080
Wireless LAN
Yes
Processor Model
i5-1345U
Finger Print Reader
Yes
Graphics Memory Accessibility
Shared
Total Solid State Drive Capacity
256 GB
Graphics Memory Technology
DDR4 SDRAM
Cache
12 MB
Maximum Supported System Memory
64 GB
HDMI
Yes
Keyboard Localization
English (US)
Infrared Camera
Yes
Keyboard Backlight
Yes
Network (RJ-45)
Yes
Environmental Certification
Electronic Product Environmental Assessment Tool (EPEAT)
Battery Energy
54 Wh
Number of HDMI Outputs
1
Processor Type
Core i5
Maximum Turbo Speed
4.70 GHz
Maximum Power Supply Wattage
65 W
Package Contents
Latitude 5540-Notebook,Latitude 5540 Quick Start Guide,Safety/Environment and Regulatory Guide (English/French Multi-language),E4 Power Cord 1M for US,Standard Battery,65W AC Adapter
System Memory Technology
DDR4 SDRAM
Number of Cells
3-cell
Number of Thunderbolt 4 Ports
2
Energy Star
Yes
Number Of Ethernet Ports
1
Processor Core
Deca-core (10 Core)
Operating System Platform
Windows
Operating System
Windows 11 Pro
Installed Slot Memory Configuration
2 x 8GB
Solid State Drive Interface
PCI Express
Total Installed System Memory
16 GB
Bluetooth
Yes
vPro Technology
Yes
Environmentally Friendly
Yes
Display Screen Technology
In-plane Switching (IPS) Technology
Graphics Controller Model
Iris Xe Graphics
Item
Notebook

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.