This item is Discontinued.

Dell DELL LATITUDE 9440 T-2IN1 CORE I7-1365U 16GB 1DIMM 512GB SS 2560X1600 WLS W11 3C YCRJM

This item is Discontinued.

Dell

DELL LATITUDE 9440 T-2IN1 CORE I7-1365U 16GB 1DIMM 512GB SS 2560X1600 WLS W11 3C (Discontinued)

Mfr # YCRJM
Zoro # G214897851
UPC # 884116452744
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
YCRJM
Zoro #
G214897851
UPC #
884116452744
Country of Origin
China

Dimensions

Screen Size
14"
Height
0.56"
Width
12.2"
Depth
8.5"

Details

Wireless LAN
Yes
Processor Speed
1.80 GHz
Package Contents
Latitude 9430 , AC Adapter, power cord, Stylus, Standard Battery, Quick Reference Guide, Safety, Environment and Regulatory Guide (English and French Multilingual)
Total Installed System Memory
16 GB
Graphics Memory Technology
LPDDR5
Intel Evo Platform
Yes
Display Screen Technology
ComfortView Plus
Energy Star
Yes
Total Solid State Drive Capacity
512 GB
On-board Memory Technology
LPDDR5
Power Plug Type
Type C
TCO Certified
Yes
Operating System
Windows 11 Pro
Features
Corning Gorilla Glass
Front Camera/Webcam
Yes
Keyboard Localization
English (US)
Bluetooth
Yes
Graphics Controller Model
Iris Xe Graphics
Processor Core
Deca-core (10 Core)
vPro Technology
Yes
Graphics Memory Accessibility
Shared
Finger Print Reader
Yes
Operating System Platform
Windows
System Memory Speed
6000 MHz
Screen Resolution
2560 x 1600
Wireless LAN Standard
IEEE 802.11ax
Number of Cells
3-cell
Processor Generation
13th Gen
On-board Memory
16 GB
Drive Type
SSD
Environmentally Friendly
Yes
Processor Type
Core i7
Infrared Camera
Yes
Screen Mode
QHD+
Maximum Turbo Speed
5.20 GHz
Processor Model
i7-1365U
Environmental Certification
Electronic Product Environmental Assessment Tool Gold (EPEAT Gold)
Keyboard Backlight
Yes
Number of Thunderbolt 4 Ports
3
Maximum Power Supply Wattage
65 W
Touchscreen
Yes
Series
9000
Item
2 in 1 Notebook

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.