This item is Discontinued.

Dell DELL NEW 4CELL 7.4V 51WH BATTERY G5M10

This item is Discontinued.

Dell

DELL NEW 4CELL 7.4V 51WH BATTERY (Discontinued)

Mfr # G5M10
Zoro # G000898819
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
G5M10
Zoro #
G000898819
UPC #
-
Country of Origin
Unknown

Dimensions

Battery Size
Proprietary Battery Size

Details

Battery Capacity
6880 mAh
Battery Chemistry
Lithium Polymer (Li-Polymer)
Output Voltage
7.4 V DC
Product Type
Battery

Description

DELL NEW 4CELL 7.4V 51WH BATTERY

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.