This item is Discontinued.

No Product Image Available

This item is Discontinued.

Dell

DELL NEW BATTERY 45WHR 4 CELL 7.6V (Discontinued)

Mfr # F3G33
Zoro # G300899196
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
F3G33
Zoro #
G300899196
UPC #
-
Country of Origin
Unknown

Dimensions

Battery Size
Proprietary Battery Size

Details

Product Type
Battery
Battery Chemistry
Lithium Ion (Li-Ion)
Output Voltage
11.1 V DC
Package Type
Retail
Compatibility
Dell Latitude Notebook: E7240, E7250

Description

DELL NEW BATTERY 45WHR 4 CELL 7.6V

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.