This item is Discontinued.
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
J0PGR
Zoro #
G600898349
UPC #
-
Country of Origin
Unknown
Dimensions
Battery Size
Proprietary Battery Size
Details
Battery Capacity
5250 mAh
Compatibility
Dell Latitude 12 5285 2 In 1 Notebook
Product Type
Battery
Output Voltage
7.60 V
Description
DELL NEW OEM 4 CELL 42WH BATTERY
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.