This item is Discontinued.
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
DM3WC
Zoro #
G200898749
UPC #
-
Country of Origin
Unknown
Dimensions
Battery Size
Proprietary Battery Size
Details
Product Type
Battery
Battery Capacity
7500 mAh
Output Voltage
7.6 V DC
Battery Chemistry
Lithium Polymer (Li-Polymer)
Compatibility
Dell Latitude Notebooks:E7280, E7480, E7290, 7380, 7280, 7290, 7390, 7480
Description
DELL NEW OEM 4 CELL BATTERY
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.