This item is Discontinued.

No Product Image Available

Dell Original Extra High Yield Laser Toner Cartridge - Black Pack - 11000 Pages (Discontinued)

  • Mfr # 1KTWP
  • Zoro # G114907810
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1KTWP
Zoro #
G114907810
UPC #
884116206330
Country of Origin
Japan

Details

Item
Toner Cartridge
Max. Page Yield
Extra High
Print Technology
Laser
Compatibility
Dell Printers: S3845cdn,S3840cdn
Device Supported
Printer
Typical Print Yield
11000 Pages

Description

BLK TONER CART 11K HIYLD 1KTWP

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.