Dell Original High Yield Laser Toner Cartridge - Black - 1 Each - 6000 Pages (Discontinued)
- Mfr # 47GMH
- Zoro # G314907641
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
47GMH
Zoro #
G314907641
UPC #
884116151456
Country of Origin
China
Dimensions
Height
4.8"
Width
4.8"
Depth
7.4"
Details
Item
Toner Cartridge
Max. Page Yield
High
Print Technology
Laser
Compatibility
Dell Printers: 815dw,H815dw,S2810dn,S2815dn
Typical Print Yield
6000 Pages
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.