Dell Original Standard Yield Laser Toner Cartridge - Magenta - 1 Each - 700 Pages (Discontinued)
- Mfr # MHT79
- Zoro # G114908282
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MHT79
Zoro #
G114908282
UPC #
884116098256
Country of Origin
United States
Dimensions
Width
2.8"
Depth
7"
Height
2"
Details
Item
Toner Cartridge
Max. Page Yield
Standard
Print Technology
Laser
Device Supported
Printer
Compatibility
Dell Color Printers:C1760NW,C1765NF,C1765NFW,1250C,1350CNW,1355CN,1355CNW
Typical Print Yield
700 Pages
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.