Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dell Premier MS7421W Mouse - Wireless

  • Mfr # MS7421WSLVNA

  • Zoro # G510019131


product price: $67.65
/ea

Key Features

Color
Platinum Silver
Features
2.4 GHz & Bluetooth 5.0 Connectivity, 1000 to 4000 dpi Optical Sensor, Up to 6 Months of Battery Life, Includes USB Receiver & Charging Cable
Length
4 in
Width
2.4 in
Includes
Dell Premier Rechargeable Wireless Mouse – MS7421W, USB-C charging cable (USB-C to USB-C)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MS7421WSLVNA
Zoro #
G510019131
UPC #
884116382973
Country of Origin
China

Dimensions

Length
4 in
Width
2.4 in
Height
4 in

Details

Item
Mouse
Color
Platinum Silver
Features
2.4 GHz & Bluetooth 5.0 Connectivity, 1000 to 4000 dpi Optical Sensor, Up to 6 Months of Battery Life, Includes USB Receiver & Charging Cable
Includes
Dell Premier Rechargeable Wireless Mouse – MS7421W, USB-C charging cable (USB-C to USB-C)
Pointing Device Connectivity Technology
Wireless

Description

Navigate with freedom using the platinum silver Dell MS7421W Rechargeable Wireless Mouse. Get uninterrupted productivity with a rechargeable mouse that offers up to six months battery life on a full charge. Connect up to three devices and recharge in just two minutes for a full day's work.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.