Zoro Homepage

Dell Pro KM5221W Keyboard & Mouse - Wireless Keyboard - Wireless Mouse

  • Mfr # KM5221WBKBUS

  • Zoro # G609908063


product price: $46.15
/ea

Key Features

Color
Black
Width
17 in
Includes
Dell Pro Wireless Keyboard & Mouse - KM5221W, USB Receiver, Batteries (Keyboard 2 x AAA / Mouse 1 x AA), Documentation
Depth
4.8 in
Features
Keyboard and Mouse, 2.4 GHz Wireless Connection, Programmable Function Keys, Ambidextrous Design, Adjustable Feet, Battery Powered, Plug-and-Play, Dell Peripheral Manager Included, Supports Windows, Chrome, Mac & Linux
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KM5221WBKBUS
Zoro #
G609908063
UPC #
884116382621
Country of Origin
China

Dimensions

Width
17 in
Depth
4.8 in

Details

Item
Keyboard & Mouse
Color
Black
Includes
Dell Pro Wireless Keyboard & Mouse - KM5221W, USB Receiver, Batteries (Keyboard 2 x AAA / Mouse 1 x AA), Documentation
Features
Keyboard and Mouse, 2.4 GHz Wireless Connection, Programmable Function Keys, Ambidextrous Design, Adjustable Feet, Battery Powered, Plug-and-Play, Dell Peripheral Manager Included, Supports Windows, Chrome, Mac & Linux
Pointing Device Connectivity Technology
Wireless
Keyboard/Keypad Connectivity Technology
Wireless
Keyboard/Keypad Type
Keyboard
Pointing Device Type
Mouse

Description

Work in comfort and near silence with the KM5221W Pro Wireless Keyboard and Mouse Combo from Dell. With 2.4 GHz connectivity for the combo, you won't have to worry about cable management or cords being too short for your desk. The keyboard features a dedicated number pad and programmable function keys to streamline your workflow. The mouse is constructed to be ambidextrous with a symmetrical design and features a programmable click-scroll wheel to further enhance your productivity. To get started with the mouse and keyboard combo, simply plug in the included USB wireless receiver and you're ready to go. The keyboard requires two AAA batteries and the mouse requires one AA battery and can last up to 36 months.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.