Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dell UltraSharp 32 4K

  • Mfr # DELL-U3225QE

  • Zoro # G516382932


product price: $1,269.99
/ea
Free Shipping & Returns

Key Features

Non-operating Temperature Range
-4°F (-20°C) to 140°F (60°C)
Energy Star
Yes
Product Type
LED Monitor
Height
16.2"
Compressed Height with Stand
18.46"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DELL-U3225QE
Zoro #
G516382932
UPC #
884116484561
Country of Origin
China

Dimensions

Height
16.2"
Compressed Height with Stand
18.46"
Extended Height with Stand
24.37"
Stand Height
19.03"
Depth
2.3"
Width with Stand
28.08"
Stand Depth
8.46"
Screen Size Class
32"
Depth with Stand
8.46"
Maximum Adjustable Height
5.91"
Viewable Screen Size
31.5"
Width
28.1"
Stand Width
11.32"
Height with Stand
24.37"

Details

Non-operating Temperature Range
-4°F (-20°C) to 140°F (60°C)
Energy Star
Yes
Product Type
LED Monitor
Audio Line Out
Yes
Brightness
600 Nit
Color Supported
1.07 Billion Colors
Glass Hardness
3H
Color Gamut
99% Display P3, 100% sRGB (CIE 1931), 99% DCI-P3 (CIE 1976), 100% BT.709
Number of HDMI 2.1 Ports
1
Package Contents
UltraSharp 32 4K Thunderbolt Hub Monitor U3225QE, Stand, Power Cable, 1 x DisplayPort-DisplayPort Cable - 1.80 m, 1 x USB Type-A to Type-C Upstream Cable 1.00 m, 1 x Thunderbolt 4 Passive Cable - 1.00 m, Drivers and Documentation Media, QR Card, Safety Information
Number of USB Type-C (Power Delivery) Ports
2
Number of DisplayPorts
2
HDCP Supported
Yes
DisplayPort In
Yes
Horizontal Viewing Angle
178°
HDMI Version
2.1
Non-operating Humidity Range
5% to 90% (Non-condensing)
Panel Technology
In-plane Switching (IPS) Technology
Built-in Devices
USB Hub
Number of DisplayPort 1.4 Ports
2
Frequency
50 Hz, 60 Hz
Operating Humidity Range
10% to 80% (Non-condensing)
Horizontal Frequency
30 kHz to 275 kHz
Number of Audio Line Out Ports
1
Pixel Per Inch (PPI)
140
Thunderbolt
Yes
Total Number of HDMI Ports
1
USB
Yes
Stand Adjustments
Height, Pivot, Tilt, Swivel
USB Type-C
Yes
VESA Mount Standard
100 x 100
Calibration Accuracy
Delta E <1.5 (Average)
Voltage Current
4.20 A
USB Type-C (Power Delivery) Downstream
15 W
Screen Mode
4K UHD
Standard Refresh Rate
100 Hz
HDMI Inputs
1
Response Time
5 ms
Color
Silver
Tilt Angle
-5° to 21°
Vertical Viewing Angle
178°
USB Type-C (Power Delivery)
140 W
Number of Screens
1
Network (RJ-45)
Yes
Swivel Angle
-30° to 30°
Number of USB Ports
8
Pivot Angle
#ERROR!
Backlight Technology
LED Edgelight System
Response Time Details
8 ms GTG, 5 ms GTG (Fast)
DisplayPort
Yes
Total Number of USB Type-C Ports
3
Operating Temperature Range
32°F (0°C) to 104°F (40°C)
HDMI
Yes
Stand Included
Yes
Aspect Ratio
16:9
Maximum Operating Altitude
16400 ft
Thunderbolt 4
Yes
Maximum Non-operating Altitude
40000 ft
DisplayPort Output
Yes
Input Voltage
100V AC to 240V AC
Ethernet Technology
1 x RJ-45 2.5 Gigabit Ethernet
Pixel Pitch
0.18159 mm x 0.18159 mm
Soundbar Compatibility
Optional Soundbar (Sold Separately)
Adjustable Stand
Yes
Vertical Frequency
48 Hz to 120 Hz
Mount Type
Panel Mount
Max. Resolution
3840 x 2160
Features
Anti-glare, ComfortView Plus, BFR Free, Color Calibration, Stand Lock, Picture by Picture, Security Lock, Easy Arrange, Narrow Bezel, Kensington Lock, VESA DisplayHDR 600, Cable Lock Slot, Mercury-free, Arsenic-free Glass, Picture in Picture, Ambient Light Sensor, Eye Comfort Technology, PVC Free
VESA Mount Compatible
Yes
Native Contrast Ratio
3,000:1

Description

Dell UltraSharp 32 4K Thunderbolt Hub Monitor U3225QE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.