Dell UltraSharp U3225QE 32" Class 4K UHD LED Monitor - 16:9 - Black, Silver

  • Mfr # DELL-U3225QE

  • Zoro # G916151046


product price:  $1,312.99
/ea
Free Shipping & Returns

Key Features

DisplayPort Output
Yes
Color Supported
1.07 Billion Colors
Depth
2.3"
Mount Type
Panel Mount
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DELL-U3225QE
Zoro #
G916151046
UPC #
884116484561
Country of Origin
United States

Dimensions

Depth
2.3"
Compressed Height with Stand
18.46"
Width with Stand
28.08"
Height with Stand
24.37"
Stand Height
19.03"
Viewable Screen Size
31.5"
Width
28.1"
Stand Depth
8.46"
Stand Width
11.32"
Screen Size Class
32"
Depth with Stand
8.46"
Extended Height with Stand
24.37"
Height
16.2"
Maximum Adjustable Height
5.91"

Details

DisplayPort Output
Yes
Color Supported
1.07 Billion Colors
Mount Type
Panel Mount
Color
Silver
Vertical Viewing Angle
178°
Aspect Ratio
16:9
Audio Line Out
Yes
Input Voltage
100V AC to 240V AC
Horizontal Frequency
30 kHz to 275 kHz
Non-operating Humidity Range
5% to 90% (Non-condensing)
Response Time
5 ms
Tilt Angle
-5° to 21°
Number of Screens
1
Thunderbolt 4
Yes
Standard Refresh Rate
100 Hz
USB Type-C (Power Delivery) Downstream
15 W
HDMI Version
2.1
Swivel Angle
-30° to 30°
Stand Included
Yes
Operating Humidity Range
10% to 80% (Non-condensing)
Panel Technology
In-plane Switching (IPS) Technology
Number of USB Ports
8
Horizontal Viewing Angle
178°
DisplayPort In
Yes
Screen Mode
4K UHD
Voltage Current
4.20 A
HDMI
Yes
Features
Kensington Lock, Easy Arrange, Ambient Light Sensor, Picture in Picture, Anti-glare, Mercury-free, Security Lock, Picture by Picture, Narrow Bezel, Stand Lock, Color Calibration, Eye Comfort Technology, Arsenic-free Glass, VESA DisplayHDR 600, ComfortView Plus, PVC Free, BFR Free, Cable Lock Slot
Adjustable Stand
Yes
VESA Mount Compatible
Yes
Response Time Details
8 ms GTG, 5 ms GTG (Fast)
Number of HDMI 2.1 Ports
1
Maximum Operating Altitude
16400 ft
Built-in Devices
USB Hub
Backlight Technology
LED Edgelight System
Total Number of USB Type-C Ports
3
Soundbar Compatibility
Optional Soundbar (Sold Separately)
Frequency
60 Hz, 50 Hz
HDMI Inputs
1
Calibration Accuracy
Delta E <1.5 (Average)
Number of USB Type-C (Power Delivery) Ports
2
Stand Adjustments
Pivot, Swivel, Height, Tilt
Network (RJ-45)
Yes
Thunderbolt
Yes
Maximum Non-operating Altitude
40000 ft
Glass Hardness
3H
VESA Mount Standard
100 x 100
Brightness
600 Nit
Vertical Frequency
48 Hz to 120 Hz
Color Gamut
100% BT.709, 99% DCI-P3 (CIE 1976), 99% Display P3, 100% sRGB (CIE 1931)
Number of DisplayPort 1.4 Ports
2
HDCP Supported
Yes
Number of Audio Line Out Ports
1
Max. Resolution
3840 x 2160
Ethernet Technology
1 x RJ-45 2.5 Gigabit Ethernet
USB Type-C
Yes
Total Number of HDMI Ports
1
Operating Temperature Range
32°F (0°C) to 104°F (40°C)
DisplayPort
Yes
Pivot Angle
#ERROR!
Pixel Pitch
0.18159 mm x 0.18159 mm
Product Type
LED Monitor
USB
Yes
Native Contrast Ratio
3,000:1
Number of DisplayPorts
2
Non-operating Temperature Range
-4°F (-20°C) to 140°F (60°C)
USB Type-C (Power Delivery)
140 W
Pixel Per Inch (PPI)
140
Energy Star
Yes
Package Contents
UltraSharp 32 4K Thunderbolt Hub Monitor U3225QE, Stand, Power Cable, 1 x DisplayPort-DisplayPort Cable - 1.80 m, 1 x USB Type-A to Type-C Upstream Cable 1.00 m, 1 x Thunderbolt 4 Passive Cable - 1.00 m, Drivers and Documentation Media, QR Card, Safety Information
Product Line
UltraSharp
TCO Certified
Yes
DisplayPort Input
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.