This item is Discontinued.

Dell DELL ULTRASHARP 32 6K MONITOR - U3224KB DELL-U3224KB

DELL ULTRASHARP 32 6K MONITOR - U3224KB (Discontinued)

  • Mfr # DELL-U3224KB
  • Zoro # G214883281
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DELL-U3224KB
Zoro #
G214883281
UPC #
884116442400
Country of Origin
China

Dimensions

Screen Size
32 in
Width
28.2"
Height
19.2"
Depth
2.6"
Height with Stand
26.90"
Width with Stand
28.20"
Depth with Stand
9.30"
Screen Size Class
32"
Viewable Screen Size
31.5"

Details

Max. Resolution
6144 x 3456
Speakers
Yes
Aspect Ratio
16:9
Screen Refresh Rate
60 Hz
HDMI Inputs
1
Panel Technology
In-plane Switching (IPS) Black Technology
Dynamic Contrast Ratio
2,000:1
HDMI Version
2.1
Environmentally Friendly
Yes
VESA Mount Compatible
Yes
TCO Certified
Yes
Stand Adjustments
Height, Tilt, Swivel, Pivot
Screen Mode
6K
Number of USB Ports
8
Features
Cable Lock Slot, Digital Daisy Chain, Carbon Footprint Meter, Stand Lock, Wide Viewing Angle, High Dynamic Range (HDR), VESA DisplayHDR 600, Anti-glare, sRGB, ComfortView Plus, Low Blue Light, Noise Reduction, Security Lock
HDMI
Yes
Horizontal Viewing Angle
178°
Number of Screens
1
Color Supported
1.07 Billion Colors
Webcam
Yes
Mini DisplayPort
Yes
Glass Hardness
3H
Thunderbolt
Yes
Package Contents
UltraSharp U3224KB Widescreen LED Monitor 1 x Thunderbolt 4-/ USB-C Cable 1 x Mini DisplayPort Cable - miniDisplayPort to miniDisplayPort 1 x USB 3.2 Gen 2 Cable - USB Type A to C
HDCP Supported
Yes
Energy Star
Yes
Number of DisplayPorts
1
Standby Power Consumption
260 mW
Microphone
Yes
Number of Speakers
2
Pixel Pitch
0.11340 mm x 0.11340 mm
Vertical Viewing Angle
178°
Operating Power Consumption
56.73 W
Off-Mode Power Consumption
200 mW
Network (RJ-45)
Yes
Frequency
60 Hz, 50 Hz
Built-in Devices
USB Hub, KVM Switch
Environmental Certification
Electronic Product Environmental Assessment Tool Gold (EPEAT Gold)
Microphone Array
Yes
Backlight Technology
LED
Native Contrast Ratio
2,000:1
VESA Mount Standard
100 x 100
USB
Yes
Response Time
5 ms
Standard Refresh Rate
60 Hz
Brightness
450 Nit
Response Time Details
5 ms GTG (Fast)
Camera Resolution
8 Megapixel
USB Type-C
Yes
Item
LED Monitor
Color
Black, Silver
Green Environmental Attribute
Energy Star; TCO Certified Edge, Electronic Product Environmental Assessment Tool Gold (EPEAT Gold); Environmentally Friendly
Standards
TCO Certified
Number of HDMI Inputs
1
Includes
(1) Thunderbolt 4 / USB-C Cable, (1) Mini DisplayPort Cable - miniDisplayPort to miniDisplayPort, (1) USB 3.2 Gen 2 Cable - USB Type A to C
Color Gamut
100% Rec. 709, 99% DCI-P3, 100% sRGB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.