DELL ULTRASHARP 34 MONITOR - U3425WE

  • Mfr # DELL-U3425WE

  • Zoro # G414883272


product price:  $1,166.99
/ea
Free Shipping & Returns

Key Features

Screen Size
34 in
Max. Resolution
3440 x 1440
Width
32"
Speakers
Yes
Aspect Ratio
21:9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DELL-U3425WE
Zoro #
G414883272
UPC #
884116452034
Country of Origin
United States

Dimensions

Screen Size
34 in
Width
32"
Depth
4.1"
Height
14.1"
Screen Size Class
34"
Compressed Height with Stand
15.47"
Depth with Stand
9.47"
Height with Stand
21.37"
Width with Stand
32.03"
Viewable Screen Size
34.1"
Extended Height with Stand
21.37"

Details

Max. Resolution
3440 x 1440
Speakers
Yes
Aspect Ratio
21:9
Screen Refresh Rate
120 Hz
HDMI Inputs
1
Color Supported
1.07 Billion Colors
Standard Refresh Rate
120 Hz
Screen Mode
UW-QHD
Number of USB Type-C 3.2 Gen 2 Upstream Ports
1
Response Time
5 ms
VESA Mount Compatible
Yes
USB Type-C
Yes
Number of DisplayPort 1.4 (HDCP 2.2)
1
Pixel Pitch
0.23250 mm x 0.23250 mm
Pixel Per Inch (PPI)
110
DisplayPort
Yes
Brightness
300 Nit
Number of USB Type-C 3.2 Gen 2 Downstream Ports
2
HDMI
Yes
Number of DisplayPort 1.4 Ports
1
Features
Easy Arrange, Picture by Picture, Stand Lock, Anti-glare, Cable Lock Slot, Picture in Picture, Security Lock, Ambient Light Sensor, Digital Daisy Chain, sRGB
Thunderbolt
Yes
Dell Display Manager Compatibility
Yes
TCO Certified
Yes
Number of USB Ports
8
Stand Included
Yes
Network (RJ-45)
Yes
Vertical Viewing Angle
178°
Number of USB Type-A 3.2 Gen 2 Downstream Ports
5
HDMI Version
2.1
Native Contrast Ratio
2,000:1
Built-in Devices
USB Hub, KVM Switch
Non-operating Humidity Range
5% to 90% (Non-condensing)
Curvature
1900R
Energy Star
Yes
HDCP Supported
Yes
Number of Audio Line Out Ports
1
Number of DisplayPorts
1
Mount Type
Panel Mount
Maximum Non-operating Altitude
40000 ft
Panel Technology
In-plane Switching (IPS) Black Technology
Stand Adjustments
Tilt, Swivel, Height
Response Time Details
5 ms Fast
Total Number of HDMI Ports
1
Maximum Operating Altitude
16404 ft
Horizontal Viewing Angle
178°
Operating Temperature Range
32°F (0°C) to 104°F (40°C)
Non-operating Temperature Range
-4°F (-20°C) to 140°F (60°C)
Frequency
50 Hz, 60 Hz
Glass Hardness
3H
Number of DisplayPort 1.4 (HDCP 1.4)
1
Voltage Current
3.20 A
Number of HDMI 2.1 (HDCP 1.4)
1
Operating Humidity Range
10% to 80% (Non-condensing)
VESA Mount Standard
100 x 100
USB
Yes
Backlight Technology
Edge LED
Thunderbolt 4
Yes
Curved Screen
Yes
Number of Screens
1
Number of Speakers
2
Active Display Area (H x V)
31.49" x 13.18"
Audio Line Out
Yes
Green Environmental Attribute
Energy Star
Item
LED Monitor
Mounting
Panel Mount
Input Voltage
100V AC to 240V AC
Operating Temp. Range
32°F to 104°F
Standards
TCO Certified
Number of HDMI Inputs
1
Color
Silver, Black
Color Gamut
98% DCI-P3, 100% sRGB, 98% Display P3, 100% Adobe RGB

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.