This item is Discontinued.

Dell Desktop Optiplex 3050 I5 6500 8Gb 500Gb W7 CH78G

This item is Discontinued.

Dell

Desktop Optiplex 3050 I5 6500 8Gb 500Gb W7 (Discontinued)

Mfr # CH78G
Zoro # G2522306
UPC # 884116279648
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CH78G
Zoro #
G2522306
UPC #
884116279648
Country of Origin
Unknown

Dimensions

Depth
11.5"
Width
3.7"
Height
11.4"

Details

Features
Security Slot
Product Type
Desktop Computer
Operating System
Windows 7 Professional
Total Number of USB Ports
8
HDMI
Yes
Processor Generation
6th Gen
Operating System Architecture
64-bit
Graphics Controller Model
HD Graphics 530
Optical Drive Type
DVD-Writer
Total Hard Drive Capacity
500 GB
Operating System Platform
Windows
Processor Speed
3.20 GHz
Graphics Memory Accessibility
Shared
Package Contents
OptiPlex 3050 Desktop Computer,Keyboard,Mouse
Graphics Memory Technology
DDR4 SDRAM
Memory Technology
DDR4 SDRAM
DisplayPort
Yes
Optical Media Supported
DVD±R/±RW
Processor Type
Core i5
Standard Memory
8 GB
Number of USB 3.1 Ports
4
Energy Star
Yes
Processor Model
i5-6500
Series
3000

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.