Zoro Homepage

Dual Monitor Stand, 452BDGB

  • Mfr # DELLMDS19

  • Zoro # G6785844


product price: $256.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
14.9"
Width
31.5"
Weight Capacity
4.9 to 13.20 lb
Includes
Dell DELL-MDS19 Monitor Stand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DELLMDS19
Zoro #
G6785844
UPC #
884116305682
Country of Origin
Unknown

Dimensions

Height
14.9"
Width
31.5"
Depth
9.6"
Maximum Screen Size Supported
27"
Max. Screen Size Supported
27 in

Details

Color
Black
Weight Capacity
4.9 to 13.20 lb
Includes
Dell DELL-MDS19 Monitor Stand
Item
Monitor Stand
Features
90° Rotation
Application
Monitor
Minimum Load Capacity
4.90 lb
Tilt Angle
-5° to 24°
Maximum Load Capacity
13.20 lb

Description

Dell Dual Monitor Stand

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.