Zoro Homepage

E2020H 20IN LED LCD MON

  • Mfr # DELL-E2020H

  • Zoro # G714883323


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Screen Size
20 in
Max. Resolution
1600 x 900
Width
18.6"
Speakers
No
Aspect Ratio
0.67291
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DELL-E2020H
Zoro #
G714883323
UPC #
884116366034
Country of Origin
China

Dimensions

Screen Size
20 in
Width
18.6"
Depth with Stand
6.70"
Screen Size Class
20"
Width with Stand
18.60"
Height with Stand
14.50"
Viewable Screen Size
19.5"

Details

Max. Resolution
1600 x 900
Speakers
No
Aspect Ratio
0.67291
Item
LCD Monitor
Screen Refresh Rate
60 Hz
Color Supported
16.7 Million Colors
Mount Type
Desk Mountable
Standby Power Consumption
300 mW
Backlight Technology
LED
Standard Refresh Rate
60 Hz
Operating Power Consumption
9.90 W
Panel Technology
Thin Film Transistor (TFT)
Number of Screens
1
Brightness
250 Nit
Stand Adjustments
Tilt
Off-Mode Power Consumption
300 mW
Package Contents
E2020H LCD Monitor,Power cable,DP to DP (1.8m)
Color
Black
Mounting
Desk
Includes
Power cable, DP to DP (1.8m)

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.