Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

E2425H 24in Class Full HD LED Monitor

  • Mfr # DELL-E2425H

  • Zoro # G822773066


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Number of DisplayPort 1.2 (HDCP 1.4)
1
Number of VGA Ports
1
Screen Mode
Full HD
Width
21.8"
Width with Stand
21.76"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DELL-E2425H
Zoro #
G822773066
UPC #
-
Country of Origin
China

Dimensions

Width
21.8"
Width with Stand
21.76"
Viewable Screen Size
23.8"
Height with Stand
16.55"
Depth
2"
Depth with Stand
6.73"
Height
13.1"
Screen Size Class
24"

Details

Number of DisplayPort 1.2 (HDCP 1.4)
1
Number of VGA Ports
1
Screen Mode
Full HD
Operating Humidity Range
10% to 80% (Non-condensing)
VESA Mount Compatible
Yes
Max. Resolution
1920 x 1080
Stand Adjustments
Tilt
Number of Screens
1
Product Type
LED Monitor
Number of DisplayPorts
1
Stand Included
Yes
Tilt Angle
-5° to 21°
VESA Mount Standard
100 x 100
Vertical Viewing Angle
178°
Pixel Per Inch (PPI)
93
DisplayPort
Yes
Color Gamut
83% NTSC (CIE 1976), 72% NTSC (CIE 1931)
HDCP Supported
Yes
Features
Anti-glare, Wide Viewing Angle, Arsenic-free Glass, Eye Comfort Technology, Security Lock, Low Blue Light, Narrow Bezel, ComfortView Plus, Easy Arrange, Cable Lock Slot, Mercury-free
Operating Temperature Range
32°F (0°C) to 104°F (40°C)
Non-operating Humidity Range
5% to 90% (Non-condensing)
Backlight Technology
Edge LED
Panel Technology
Vertical Alignment (VA)
Glass Hardness
3H
Color Supported
16.7 Million Colors
Native Contrast Ratio
3,000:1
Aspect Ratio
16:9
Voltage Current
700 mA
Brightness
250 Nit
Maximum Non-operating Altitude
40000 ft
Maximum Preset Resolution
1920 x 1080 at 75Hz
Frequency
50 Hz, 60 Hz
Horizontal Viewing Angle
178°
Mount Type
Panel Mount
Response Time
5 ms
Pixel Pitch
0.27450 mm x 0.27450 mm
Energy Star
Yes
Maximum Operating Altitude
16400 ft
Input Voltage
100V AC to 240V AC
Non-operating Temperature Range
-4°F (-20°C) to 140°F (60°C)
Response Time Details
8 ms GTG, 5 ms GTG (Fast)
Maximum Preset Resolution
1920 x 1080 at 75Hz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.