
ECOLOOP PROTECTIVE CASE FOR LATITUDE 7350 DETACHABLE
Mfr # DELL-CG7325L
Zoro # G614883805
product price: $67.69
/eaKey Features
Maximum Screen Size Supported
13.3"
Height
0.8"
Recycled Content
0.49
Case Features
Detachable Shoulder Strap
Adjustable Strap
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DELL-CG7325L
Zoro #
G614883805
UPC #
884116463900
Country of Origin
China
Dimensions
Maximum Screen Size Supported
13.3"
Height
0.8"
Width
11.9"
Depth
8.7"
Details
Recycled Content
0.49
Case Features
Detachable Shoulder Strap
Adjustable Strap
Yes
Compatibility
Dell - Latitude 7350-Detachable
Durability
Shock Resistant
Rugged
Yes
Carrying Options
Hand Strap
Recycled
Yes
Material
Thermoplastic Polyurethane (TPU)
Item
Carrying Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.