Zoro Homepage

FXKGW/593-BBBP Magenta Toner Cartridge 1.2K YLD

  • Mfr # GP3M4

  • Zoro # G410027472


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Max. Page Yield
Standard
Height
12.6"
Width
12.8"
Length
9.2"
Compatibility
Dell Color Multifunction Printer - C2665dnf,Dell Color Printer - C2660dn
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GP3M4
Zoro #
G410027472
UPC #
884116126294
Country of Origin
Japan

Dimensions

Height
12.6"
Width
12.8"
Length
9.2"

Details

Item
Toner Cartridge
Max. Page Yield
Standard
Compatibility
Dell Color Multifunction Printer - C2665dnf,Dell Color Printer - C2660dn
Typical Print Yield
1200 Pages
Device Supported
Printer
Print Technology
Laser

Description

Dell Genuine OEM GP3M4 FXKGW/593-BBBP Magenta Toner Cartridge 1.2K YLD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.