This item is Discontinued.

This item is Discontinued.
H6VRY High-Yield Toner, 12,000 Page-Yield, Yellow (Discontinued)
Mfr #
H6VRY
Zoro #
G603450889
UPC # 884116214892
Country of Origin Mexico
Category Ink and Toner Cartridges
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
H6VRY
Zoro #
G603450889
UPC #
884116214892
Country of Origin
Mexico
Details
Item
Print and Imaging Supplies
Max. Page Yield
12000
Color
Yellow
Remanufactured Cartridge Number
No
For Use With
Dell® S5840cdn
Compatible OEM Model Number
Dell
Weight
1 lbs
Device Types
Laser Printer
Supply Type
Toner
Yield Type
High-Yield
Description
Enjoy smooth, high-quality printing performance. Produce sharp, legible text, logos, and other designs.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.