Shop DELL
See all product information
Create Account
High Yield Laser Toner Cartridge - Cyan - 1 / Pack - 1000 Pages
- Mfr # DWGCP
- Zoro # G114908688
product price:Â
$
83.89
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Max. Page Yield
High
Typical Print Yield
1000 Pages
Print Technology
Laser
Compatibility
Dell C1660W Color Printer
Device Supported
Printer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DWGCP
- Zoro #
- G114908688
- UPC #
- 884116098348
- Country of Origin
- China
Details
- Item
- Toner
- Max. Page Yield
- High
- Typical Print Yield
- 1000 Pages
- Print Technology
- Laser
- Compatibility
- Dell C1660W Color Printer
- Device Supported
- Printer
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.