Inkjet Ink Cartridge - Magenta Pack - 200 Pages
- Mfr # FPWWW
- Zoro # G504156040
product price:Â
$
99.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Printer Series
31
Max. Page Yield
200 Pages
Fits Brand
Dell
For Use With
Dell All-in-One Printers:, V525W, V725V
Series
31
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FPWWW
- Zoro #
- G504156040
- UPC #
- 884116079927
- Country of Origin
- China
- Printer Series
- 31
- Item
- Ink
- Max. Page Yield
- 200 Pages
- Fits Brand
- Dell
- For Use With
- Dell All-in-One Printers:, V525W, V725V
- Series
- 31
- Device Supported
- Printer
- Print Technology
- Inkjet
- Print Color
- Magenta
- Typical Print Yield
- 200 Pages
- Compatibility
- Dell All-in-One Printers:V525W,V725V
Description
Features
- Print Technology: Inkjet
- Print Color: Magenta
- Typical Print Yield: 200 Page
- Device Supported: Printer
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.