Zoro Homepage

Km7120W Kb Mouse Combo

  • Mfr # 580AISY

  • Zoro # G3984194


product price: $88.55
/ea
Free Shipping & Returns

Key Features

Laser/Optical
Optical
Color
Titan Gray
Compatible With
Mac
Includes
Dell Multi-Device Wireless Keyboard & Mouse - KM7120W, USB Receiver, Keyboard: 2 x AA Batteries, Mouse: 1 x AA Battery, Documentation
Features
Battery Indicator
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
580AISY
Zoro #
G3984194
UPC #
884116366959
Country of Origin
Unknown

Dimensions

Width
14.3 in
Depth
4.8 in
Keyboard/Keypad Height
1"
Pointing Device Width
2.70"
Keyboard/Keypad Depth
4.80"
Pointing Device Height
1.60"
Pointing Device Depth
4.50"
Keyboard/Keypad Width
14.30"

Details

Item
Keyboard & Mouse
Laser/Optical
Optical
Color
Titan Gray
Compatible With
Mac
Includes
Dell Multi-Device Wireless Keyboard & Mouse - KM7120W, USB Receiver, Keyboard: 2 x AA Batteries, Mouse: 1 x AA Battery, Documentation
Features
Battery Indicator
Pointing Device Type
Mouse
Movement Resolution (dpi)
1600
Bluetooth Version
5
Operating System Compatibility
Red Hat Enterprise Linux 8
Keyboard/Keypad Host Interface
USB
Keyboard/Keypad Wireless Operating Frequency
2.40 GHz
Keyboard/Keypad Connectivity Technology
Wireless
Device Supported
Notebook
Battery Included
Yes
Keyboard/Keypad Type
Keyboard
Keyboard/Keypad Wireless Technology
Bluetooth/RF
Package Contents
Multi-Device Wireless Keyboard and Mouse Combo - KM7120W,USB Receiver,3 x AA Batteries,Documentation
Scroller Type
Scroll Wheel
Keyswitch Technology
Scissors
Pointing Device Connectivity Technology
Wireless
Pointing Device Host Interface
USB
Pointing Device Wireless Technology
Bluetooth/RF

Description

  • •Seamlessly connect to three PCs. The two Bluetooth 5.0 and 2.4GHz wireless connection methods allow you to switch easily across your laptop, desktop or 2-in-1 with a click of a button.
  • •Instantly pair each device with your compatible Windows 10 system via Bluetooth without having to configure in Settings every time with Microsoft Swift Pair. Compatibility with Windows, Chrome, Android and Mac provide maximum flexibility across all your devices.
  • •With 36 months of battery life, it lasts 3 times longer than its previous generation. Now you do not have be concerned with frequent battery replacements.
  • •Rest assured of the quality. Should it not work within the 3-year warranty period, Dell’s Advanced Exchange Service ships you a replacement combo the next business day so your work is uninterrupted. Rigorous testing ensures that the combo works perfectly with your Dell system.
  • •Rapid responses via the 1600 DPI sensor helps you navigate effortlessly, especially across your high-resolution 4K screen. Its optical sensor offers accurate tracking and is ideal for use on most desk surfaces.
  • •Tilt the keyboard to your desired angle to type comfortably. Program shortcuts for your keyboard and mouse for quick navigation to your preferred applications. The intuitive positioning makes them easy to access every time.
  • •The Dell Peripheral Manager software lets you customize and manage your keyboards and mice efficiently. Pair devices, program shortcuts, check battery and connectivity status and even deploy latest firmware updates easily.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.