Zoro Homepage

KM900 Keyboard and Mouse

  • Mfr # KM900GRUS

  • Zoro # G312493047


product price: $210.99
/ea
Free Shipping & Returns

Key Features

Backlight
Yes
Keyboard/Keypad Host Interface
USB Type A
Keyboard/Keypad Wireless Technology
Bluetooth/RF
Package Contents
Premier KM900 Keyboard and Mouse, Combo USB-C Charging Cable (USB-C to USB-C), Dell Secure Link USB Receiver, Documentation
Keyboard/Keypad Connectivity Technology
Wireless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KM900GRUS
Zoro #
G312493047
UPC #
884116451204
Country of Origin
China

Dimensions

Pointing Device Width
3.54"
Keyboard/Keypad Height
0.81"
Keyboard/Keypad Width
17.31"
Keyboard/Keypad Depth
4.79"
Pointing Device Depth
4.99"
Pointing Device Height
1.80"

Details

Item
Keypad & Mouse
Backlight
Yes
Keyboard/Keypad Host Interface
USB Type A
Keyboard/Keypad Wireless Technology
Bluetooth/RF
Package Contents
Premier KM900 Keyboard and Mouse, Combo USB-C Charging Cable (USB-C to USB-C), Dell Secure Link USB Receiver, Documentation
Keyboard/Keypad Connectivity Technology
Wireless
Keyboard/Keypad Type
Keyboard
Pointing Device Host Interface
USB Type A
Power Source
Battery
Keyboard/Keypad Wireless Operating Frequency
2.40 GHz
Scroller Type
Scroll Wheel
Operating System Compatibility
Mac OS
Bluetooth Version
5.1
Hot Keys
Mute
Keyswitch Technology
Scissors
Pointing Device Type
Mouse
Platform Supported
Mac
Keyboard/Keypad Features
Numeric Keypad
Pointing Device Wireless Technology
Bluetooth/RF
Movement Resolution (dpi)
8000
Pointing Device Connectivity Technology
Wireless

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.