
KYBD FOR LATITUDE 7230 RUGGED EXTREME TAB
Mfr # DELL-SWT-KBENG
Zoro # G714914669
product price: $831.99
/ea
Free Shipping & Returns
Key Features
Features
IP65 Protection
Pointing Device Type
ClickPad
Keyboard/Keypad Host Interface
Pogo Pin
Compatibility
Dell Latitude 7230 Rugged Extreme Tablet
Device Supported
Tablet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DELL-SWT-KBENG
Zoro #
G714914669
UPC #
884116447948
Country of Origin
United States
Dimensions
Keyboard/Keypad Height
2.20"
Keyboard/Keypad Width
11.80 in
Keyboard/Keypad Depth
8.70 in
Height
2.20 in
Details
Item
ClickPad
Features
IP65 Protection
Pointing Device Type
ClickPad
Keyboard/Keypad Host Interface
Pogo Pin
Compatibility
Dell Latitude 7230 Rugged Extreme Tablet
Device Supported
Tablet
Power Source
Dock
Keyboard/Keypad Features
IP65 Protection
Compatible Devices
Tablet
Compatible With
Dell Latitude 7230 Rugged Extreme Tablet
Interface
Pogo Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.