This item is Discontinued.

Dell Latitude 7320 Detachable Travel Keyboard K19M-BK-US

This item is Discontinued.

Dell

Latitude 7320 Detachable Travel Keyboard (Discontinued)

Mfr # K19M-BK-US
Zoro # G109908242
UPC # 884116398189
Country of Origin China
Category Keyboards
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
K19M-BK-US
Zoro #
G109908242
UPC #
884116398189
Country of Origin
China

Dimensions

Width
11.4 in
Depth
9 in
Keyboard/Keypad Height
0.20"
Keyboard/Keypad Depth
9"
Keyboard/Keypad Width
11.40"

Details

Item
Keyboard
Color
Light Apollo
Compatible With
Windows
Includes
Dell Latitude 7320 Detachable Travel Keyboard
Features
Spill Resistant
Backlight
Yes
Device Supported
Notebook
Keyswitch Technology
Plunger
Keyboard/Keypad Connectivity Technology
Cable
Keyboard/Keypad Host Interface
Pogo Pin
Hot Keys
Mute

Description

Wrapped in faux suede and made of premium aluminum, the Dell Latitude 7320 Detachable Travel Keyboard offers sturdy typing on the go. Move around the workplace effortlessly, and then attach the keyboard quickly when you need to type. The magnetic hinge lets you detach or snap easily onto the 7320 detachable for seamless productivity on the go to work in tablet or laptop mode or even flat. This Dell Latitude 7320 Detachable Travel Keyboard has a sturdy and professional design that matches the Latitude 7320 detachable perfectly.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.