This item is Discontinued.

Dell Dell Notebook Battery - For Notebook - Battery Rechargeable - 11.1 V DC - 1 MR90Y

This item is Discontinued.

Dell

Dell Notebook Battery - For Notebook - Battery Rechargeable - 11.1 V DC - 1 (Discontinued)

Mfr # MR90Y
Zoro # G2569142
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MR90Y
Zoro #
G2569142
UPC #
-
Country of Origin
Unknown

Dimensions

Battery Size
Proprietary Battery Size
Battery Size Supported
Proprietary Battery Size

Details

Product Type
Battery
Battery Chemistry
Lithium Ion (Li-Ion)
Output Voltage
11.1 V DC
Compatibility
Dell Inspiron Notebooks:14R (5421, 5437), 15R (3521), 17R (5521, 5537)
Battery Rechargeable
Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.