Zoro Homepage

M.2 PCIE NVME GEN 4X4 CLASS 35 2230 SOLID STATE DRIVE - 256GB

  • Mfr # SNP223G43/256G

  • Zoro # G815831612


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Storage Capacity
256 GB
Drive Interface Standard
PCI Express NVMe 4.0 x4
Length
1.2 in
Interface
PCI Express NVMe
Width
0.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNP223G43/256G
Zoro #
G815831612
UPC #
740617331158
Country of Origin
Multiple

Dimensions

Length
1.2 in
Width
0.9 in

Details

Storage Capacity
256 GB
Drive Interface Standard
PCI Express NVMe 4.0 x4
Interface
PCI Express NVMe
Item
Solid State Drive
Durability
Shock Resistant
Features
Class 35
Drive Type
Internal
Device Supported
All-in-One PC

Description

DELL M.2 PCIE NVME GEN 4X4 CLASS 35 2230 SOLID STATE DRIVE - 256GB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.