Zoro Homepage

MDS19 DUAL MON STND

  • Mfr # DELL-MDS19

  • Zoro # G214911489


product price: $306.99
/ea
Free Shipping & Returns

Key Features

Height
14.9"
Width
31.5"
Maximum Load Capacity
13.20 lb
Features
90° Rotation
Tilt Angle
-5° to 24°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DELL-MDS19
Zoro #
G214911489
UPC #
884116305682
Country of Origin
China

Dimensions

Height
14.9"
Width
31.5"
Maximum Screen Size Supported
27"
Depth
9.6"

Details

Maximum Load Capacity
13.20 lb
Features
90° Rotation
Tilt Angle
-5° to 24°
Minimum Load Capacity
4.90 lb
Item
Monitor Stand

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.