MS3220 Mouse - Laser - Cable - Titan Gray - USB 2.0 - 3200 dpi - Tilt Wheel
- Mfr # MS3220-GY
- Zoro # G214911434
product price:Â
$
35.55
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Color
Titan Gray
Height
1.5 in
Movement Detection
Laser
Scroller Type
Tilt Wheel
Pointing Device Connectivity Technology
Cable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MS3220-GY
- Zoro #
- G214911434
- UPC #
- 884116366768
- Country of Origin
- China
Dimensions
- Height
- 1.5 in
- Depth
- 4.5 in
- Width
- 2.5 in
Details
- Item
- Mouse
- Color
- Titan Gray
- Movement Detection
- Laser
- Scroller Type
- Tilt Wheel
- Pointing Device Connectivity Technology
- Cable
- Pointing Device Host Interface
- USB 2.0
- Movement Resolution (dpi)
- 3200
- Interfaces
- USB 2.0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.