Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MS7421W Rchrgbl Wrls Mouse

  • Mfr # 570ABLE

  • Zoro # G211787391


product price: $94.69
/ea
Free Shipping & Returns

Key Features

Width
2.4"
Depth
4"
Height
1.4"
Bluetooth Version
5
Movement Resolution (dpi)
4000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
570ABLE
Zoro #
G211787391
UPC #
-
Country of Origin
China

Dimensions

Width
2.4"
Depth
4"
Height
1.4"

Details

Item
Mouse
Bluetooth Version
5
Movement Resolution (dpi)
4000
Power Source
Batteries
Total Number of Buttons
7
Wireless Operating Frequency
2.40 GHz
Package Contents
Premier Rechargeable Wireless Mouse - MS7421W, USB-C Charging Cable (USB-C to USB-C), Documentation, USB Receiver
Scroller Type
Scroll Wheel
Pointing Device Host Interface
USB
Movement Detection
Optical
Operating System Compatibility
ChromeOS
Pointing Device Wireless Technology
Bluetooth/Radio Frequency
Platform Supported
Mac
Pointing Device Connectivity Technology
Wireless
Rechargeable
Yes

Description

MS7421W Rchrgbl Wrls Mouse

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.