Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MULTI DEV WLS KYBD KB700

  • Mfr # KB700-GY-R-US

  • Zoro # G214873497


product price: $75.39
/ea
Free Shipping & Returns

Key Features

Compatible With
Mac
Number of Keys
3
Features
Numeric Keypad
Wireless Receiver Interface
USB
Operating System Compatibility
ChromeOS, Red Hat Enterprise Linux 8, Windows 8.1, Windows 7, Ubuntu 18.04, Windows 11, Windows 10, Mac OS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB700-GY-R-US
Zoro #
G214873497
UPC #
884116433774
Country of Origin
China

Dimensions

Keyboard/Keypad Width
17.10 in
Keyboard/Keypad Height
1"
Keyboard/Keypad Depth
4.80 in
Battery Size Supported
AAA
Height
1 in

Details

Item
Keyboard
Compatible With
Mac
Number of Keys
3
Features
Numeric Keypad
Wireless Receiver Interface
USB
Operating System Compatibility
ChromeOS, Red Hat Enterprise Linux 8, Windows 8.1, Windows 7, Ubuntu 18.04, Windows 11, Windows 10, Mac OS
Bluetooth Version
5
Hot Keys
Volume Down, Mute, Volume Up
Keyboard/Keypad Connectivity Technology
Wireless
Maximum Battery Run Time
3 Year
Wireless Operating Frequency
2.40 GHz
Number of Batteries Supported
2
Keyboard/Keypad Wireless Technology
Bluetooth/RF
Battery Included
Yes
Power Source
Battery
Keyswitch Technology
Scissors
Keyboard/Keypad Features
Numeric Keypad, Adjustable Height
Number of Hot Keys
3
Frequency
2.40 GHz
Color
Gray
Platform Supported
Mac, PC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.