Zoro Homepage

NETSHELTER SX 42U 600MM WIDE X 1070MM DE

  • Mfr # AR3100X717

  • Zoro # G814909145


product price: $2,529.99
/ea
Item requires special delivery charges. A $280.00 per item surcharge will be applied.

Key Features

Width
23.6 in
Depth
42.1 in
Height
78.3 in
Package Contents
NetShelter SX Rack Cabinet, Rack casters kit, Rack leveling feet, Side panels, Front door, Adjustable vertical mounting rails, Keys, Split perforated rear door, Baying hardware
Rack Width
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AR3100X717
Zoro #
G814909145
UPC #
731304312321
Country of Origin
United States

Dimensions

Width
23.6 in
Depth
42.1 in
Height
78.3 in
Rack Width
19 in
Rack Height
42U

Details

Item
Rack Cabinet
Package Contents
NetShelter SX Rack Cabinet, Rack casters kit, Rack leveling feet, Side panels, Front door, Adjustable vertical mounting rails, Keys, Split perforated rear door, Baying hardware
Maximum Weight Capacity
3007 lb
Ventilation
Yes
Features
Casters, Adjustable Depth, Cable Management, Front Door, Rear Door, Lockable Side Panel, Key Lock, Leveling Feet, Perforated Door
Rack Type
Enclosed Cabinet
Application
Network Equipment, Server, PDU
Color
Black
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS), China Restriction of Hazardous Substances (China RoHS)
Product Line
NetShelter SX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.