Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Dell Optiplex Stand OSS21 DELL-OSS21

Optiplex Stand OSS21 (Discontinued)

  • Mfr # DELL-OSS21
  • Zoro # G209908203
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DELL-OSS21
Zoro #
G209908203
UPC #
884116376033
Country of Origin
China

Dimensions

Height
9.9 in
Width
11 in
Depth
9.9 in

Details

Color
Black
Features
360° swivel capability, adjustable height, integrated, cable management, VESA interface support, 180°, pivot capability, Dell Quick Release Mechanism, kensington security slot, tilt adjustment -5° to +21°
Includes
Dell Optiplex Stand OSS21

Description

Elevate your display or desktop game with the Small Form Factor All-In-One Stand from Dell. Designed for monitors and select Dell desktop computers, this stand is VESA compatible and features integrated cable management. A Kensington lock slot allows you to secure the stand using a compatible lock, available separately. Tilt, swivel, pivot, or adjust the height of the stand to find your ideal position. Fitting displays measuring 19 to 27'', this All-In-One stand can handle a maximum weight of 12.6 pounds.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.