Shop DELL
See all product information
Create Account
Original Extra High Yield Laser Toner Cartridge - Magenta - 1 Each - 9000 Pages
- Mfr # XKGFP
- Zoro # G014908726
product price:Â
$
295.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Max. Page Yield
Extra High
Typical Print Yield
9000 Pages
Compatibility
Dell Color Laser Printers:C3760N,C3760DN,C3765DNF
Device Supported
Printer
Print Technology
Laser
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XKGFP
- Zoro #
- G014908726
- UPC #
- 884116087793
- Country of Origin
- Japan
Details
- Item
- Toner
- Max. Page Yield
- Extra High
- Typical Print Yield
- 9000 Pages
- Compatibility
- Dell Color Laser Printers:C3760N,C3760DN,C3765DNF
- Device Supported
- Printer
- Print Technology
- Laser
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.