Shop DELL
See all product information
Create Account
Original High Yield Laser Toner Cartridge - Magenta - 1 Each - 4000 Pages
- Mfr # V4TG6
- Zoro # G314907801
product price:Â
$
166.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Max. Page Yield
High
Print Technology
Laser
Device Supported
Printer
Typical Print Yield
4000 Pages
Compatibility
Dell Color Multifunction C2665dnf Printer ,Dell Color C2660dn Printer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- V4TG6
- Zoro #
- G314907801
- UPC #
- 884116126331
- Country of Origin
- China
Details
- Item
- Toner
- Max. Page Yield
- High
- Print Technology
- Laser
- Device Supported
- Printer
- Typical Print Yield
- 4000 Pages
- Compatibility
- Dell Color Multifunction C2665dnf Printer ,Dell Color C2660dn Printer
Restrictions
Hazardous material