This item is Discontinued.

Dell Original Standard Yield Laser Toner Cartridge - Black - 1 Each - 2000 Pages DPV4T

This item is Discontinued.

Dell

Original Standard Yield Laser Toner Cartridge - Black - 1 Each - 2000 Pages (Discontinued)

Mfr # DPV4T
Zoro # G5090006
UPC # 884116164067
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DPV4T
Zoro #
G5090006
UPC #
884116164067
Country of Origin
Unknown

Dimensions

Height
2.7"
Width
3.4"
Depth
7.2"

Details

Item
Toner
Max. Page Yield
Standard
Compatibility
Dell E525w Printer, Dell Color Multifunction Printer E525w Printer
Product Type
Toner Cartridge
Print Technology
Laser
Typical Print Yield
2000 Pages
Product Condition
Original
For Use With
Dell Color Multifunction Printer E525w Printer

Description

Dell 2000 page Black Toner Cartridge for E525W

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.