Original Standard Yield Laser Toner Cartridge - Cyan - 1 Each - 700 Pages
- Mfr # YX24V
- Zoro # G311787338
product price:Â
$
94.19
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Max. Page Yield
Standard
Typical Print Yield
700 Pages
Width
2.5"
Print Technology
Laser
Height
2"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- YX24V
- Zoro #
- G311787338
- UPC #
- -
- Country of Origin
- China
- Item
- Toner
- Max. Page Yield
- Standard
- Typical Print Yield
- 700 Pages
- Print Technology
- Laser
- Compatibility
- Dell Color Printers:C1760NW,C1765NF,C1765NFW,1250C,1350CNW,1355CN,1355CNW
- Device Supported
- Printer
- Ink/Toner Color
- Cyan
- Compatible OEM Model Number
- C1760NW, C1765NF, C1765NFW, 1250C, 1350CNW, 1355CN, 1355CNW
- Fits Brand
- Dell
- For Use With
- Printer
Dimensions
- Width
- 2.5"
- Height
- 2"
- Depth
- 7"
Description
Dell Cyan Toner cartridge 700pg
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.