EXCESS LAT 7450 U7 16G 256G

  • Mfr # LAT0180451-R0025492-PC

  • Zoro # G222701850


product price:  $1,790.99
/ea
Free Shipping & Returns

Key Features

Wi-Fi Generation
Wi-Fi 7
Graphics Memory Technology
LPDDR5X
Environmental Certification
TCO Certified Generation 9
Processor Core
Dodeca-core (12 Core)
Keyboard Backlight
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LAT0180451-R0025492-PC
Zoro #
G222701850
UPC #
884116693079
Country of Origin
China

Dimensions

Screen Size
14"
Width
12.3"
Depth
8.8"
Height
0.72"

Details

Wi-Fi Generation
Wi-Fi 7
Graphics Memory Technology
LPDDR5X
Environmental Certification
TCO Certified Generation 9
Processor Core
Dodeca-core (12 Core)
Keyboard Backlight
Yes
Included Charger Power
65 W
Total Solid State Drive Capacity
256 GB
Bluetooth
Yes
Charger Included
Yes
Energy Star
Yes
Display Screen Technology
ComfortView Plus, In-plane Switching (IPS) Technology
Drive Type
SSD
Copilot Key
Yes
On-board Memory
16 GB
Brightness
300 Nit
Item
Notebook
Number of Thunderbolt 4 Ports
2
Number of Cells
3-cell
Number of USB 3.2 Gen 1 Type-A Ports
2
Infrared Camera
Yes
Cover Material
Aluminum
NPU Name
AI Boost
Environmentally Friendly
Yes
Front Camera/Webcam
Yes
Wireless LAN Standard
IEEE 802.11be
Smart Card Reader
Yes
Standard Refresh Rate
60 Hz
Screen Mode
Full HD Plus
Wireless LAN
Yes
USB Power Delivery Support
Yes
Processor Type
Core Ultra 7
Package Contents
Latitude 7450 Notebook, Lithium Ion Battery, AC Adapter
Product Line
Latitude
Screen Resolution
1920 x 1200
Touchscreen
Yes
Processor Model
165U
Product Color
Titan Gray
Total Number of USB Ports
2
Operating System
Windows 11 Pro
Processor Speed
1.70 GHz
NPU Performance
11 TOPS
Graphics Controller Model
Xe LPG Graphics
Processor Threads
14
Operating System Architecture
64-bit
TCO Certified
Yes
Camera Privacy Shutter
Yes
Features
ExpressCharge Boost, ExpressCharge, Anti-glare Screen
Maximum Turbo Speed
4.90 GHz
Color Gamut
72% NTSC
Graphics Memory Accessibility
Shared
Energy Efficiency Certification
ENERGY STAR 8.0
AI-powered
Yes
On-board Memory Technology
LPDDR5X
HDMI
Yes

Description

EXCESS ITEM - BRAND-NEW (BROWN-BOX) - Dell Latitude 7450 Notebook (TOUCHSCREEN), Windows 11 Pro 64-Bit, Intel Core Ultra 7 165U 12-Core Processor 1.20GHz, 16GB LPDDR5x 6400 MT/s (onboard), Intel Graphics (Integrated), 256GB PCIe M.2 NVMe Gen 4 Class 35 Solid State Drive, Finish: Aluminum, FHD HDR IR Camera with Shutter ExpressSign-In Intelligent Privacy with Temporal Noise Reduction and Microphone, NO OPTICAL DRIVE, 14.0-inch FHD+ IPS 300 nits Anti-glare Touchscreen Display (1920x1200), Intel Wi-Fi 7 BE200 + Bluetooth 5.4 Wireless Card, Smart card reader, Integrated Stereo Speakers, US English Single Pointing Battery-saving mini LED Backlit Copilot Hotkey Keyboard, 65W Type-C AC Adapter, 3-Cell 57 WHr Lithium Ion Battery (Express Charge and Express Charge Boost Capable), 3-Year Limited Hardware Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.