EXCESS LAT3340 i3 8G 256G 11P

  • Mfr # LAT0183408-R0023662-PC

  • Zoro # G922807357


product price: $501.99
/ea
Free Shipping & Returns

Key Features

Display Screen Type
LCD
Number of HDMI Outputs
1
Maximum Turbo Speed
4.40 GHz
Height
0.73"
Brightness
250 Nit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LAT0183408-R0023662-PC
Zoro #
G922807357
UPC #
884116701545
Country of Origin
China

Dimensions

Height
0.73"
Depth
8.3"
Width
12"
Screen Size
13.3"

Details

Display Screen Type
LCD
Number of HDMI Outputs
1
Maximum Turbo Speed
4.40 GHz
Brightness
250 Nit
Graphics Controller Model
UHD Garphics
Number of Cells
3-cell
Drive Type
SSD
Graphics Memory Accessibility
Shared
Bluetooth
Yes
Copilot+ PC
Yes
Camera Privacy Shutter
Yes
Front Camera/Webcam
Yes
HDMI
Yes
Charger Included
Yes
Graphics Memory Technology
LPDDR5
Display Screen Technology
In-plane Switching (IPS) Technology
Color Gamut
45% NTSC
Features
ExpressCharge, Anti-glare Screen
Total Solid State Drive Capacity
256 GB
Number of USB 3.2 Gen 2 Type-C Ports
1
Number of USB 3.2 Gen 1 Ports
2
Standard Refresh Rate
60 Hz
Product Line
Latitude
Processor Model
i3-1215U
Screen Mode
Full HD
Processor Core
Hexa-core (6 Core)
Package Contents
Latitude 3340 Notebook, Standard Battery, AC Adapter
Wireless LAN
Yes
Processor Type
Core i3
Operating System
Windows 11 Pro
Item
Notebook
Product Color
Titan Gray
On-board Memory Technology
LPDDR5
Processor Threads
8
Processor Generation
12th Gen
Speaker Power
2 x 2W
Total Number of USB Ports
3
Sound Mode
Stereo
Screen Resolution
1920 x 1080
USB Power Delivery Support
Yes
Wireless LAN Standard
IEEE 802.11ax
Processor Speed
1.20 GHz
Speakers
Yes
On-board Memory
8 GB
Standard Memory
8 GB
AI-powered
Yes

Description

EXCESS ITEM - BRAND-NEW (BROWN-BOX) - Dell Latitude 13 3340 Notebook (NON-TOUCH), Windows 11 Pro 64-Bit, Intel Core i3-1215U 6-Core Processor 1.20GHz, 8GB Dual-channel LPDDR5 Memory (Soldered to system board), Intel UHD Graphics (Integrated), 256GB PCIe M.2 NVMe Gen 4 Class 35 SSD, Finish: Titan Gray, FHD RGB Camera with Shutter with Temporal Noise Reduction and Microphone (No Express Sign-In), NO OPTICAL DRIVE, 13.3-inch FHD Wide View Angle Anti-Glare IPS 60Hz 250-nits 45% NTSC Non-Touch Display (1920 x 1080), Intel Wi-Fi 6E 2x2 AX211 Wireless Card, Integrated Stereo Speakers, 79-Key US English Non-Backlit Keyboard, 65 Watt Type-C AC Adapter, 3-Cell 42 WHr Lithium Ion Battery

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.