Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PA14250 14 U7 268V 32 512 11P

  • Mfr # HN81R

  • Zoro # G022807189


product price: $3,752.99
/ea
Free Shipping & Returns

Key Features

NPU Performance
48 TOPS
Maximum Turbo Speed
5 GHz
Maximum Battery Run Time
21.20 Hours
Number of Cells
3-cell
Processor Series
Series 2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HN81R
Zoro #
G022807189
UPC #
884116672678
Country of Origin
China

Dimensions

Width
12.3"
Screen Size
14"
Depth
8.5"
Height
0.71"

Details

NPU Performance
48 TOPS
Maximum Turbo Speed
5 GHz
Maximum Battery Run Time
21.20 Hours
Number of Cells
3-cell
Processor Series
Series 2
Graphics Memory Technology
LPDDR5X
TCO Certified
Yes
Included Charger Power
65 W
Color Gamut
100% sRGB
Systems Management
Intel vPro Enterprise Management Enabled
Bluetooth
Yes
Number of USB 3.2 Gen 1 Type-A Ports
1
Energy Star
Yes
Copilot+ PC
Yes
Charger Included
Yes
NPU Name
AI Boost
Front Camera/Webcam Resolution
8 Megapixel
Keyboard Localization
English (US)
Total Number of USB Ports
1
Speaker Power
2 x 2W
Graphics Controller Model
Arc Graphics
Intel Evo Platform
Yes
Processor Threads
8
Product Line
Pro 14 Premium
Environmentally Friendly
Yes
Operating System
Windows 11 Pro
Screen Resolution
2880 x 1800
Camera Privacy Shutter
Yes
Standard Refresh Rate
60 Hz
Front Camera/Webcam
Yes
Environmental Certification
Electronic Product Environmental Assessment Tool Gold (EPEAT Gold), TCO Certified 9.0, Electronic Product Environmental Assessment Tool Climate+ (EPEAT Climate+)
AI-powered
Yes
Wireless LAN
Yes
Infrared Camera
Yes
Processor Type
Core Ultra 7
Item
Notebook
Cover Material
Magnesium
Graphics Memory Accessibility
Shared
Display Screen Technology
In-plane Switching (IPS) Technology, Tru2Life, ComfortView Plus
Brightness
400 Nit
Standard Memory
32 GB
Package Contents
Pro 14 Premium PA14250 Notebook, Lithium Ion Battery, Power Cord AC adapter, Documentation, Quick Setup Guide
Number of Thunderbolt 4 Ports
2
Display Screen Type
OLED
Wireless LAN Standard
IEEE 802.11be
Product Color
Magnetite
Sound Mode
Stereo
Total Solid State Drive Capacity
512 GB
vPro Technology
Yes
Keyboard Backlight
Yes
Drive Type
SSD
Power Plug Type
Type C
On-board Memory Technology
LPDDR5X
Processor Core
Octa-core (8 Core)
Copilot Key
Yes
Operating System Language
English/Spanish/French/Brazilian Portuguese
Finger Print Reader
Yes
On-board Memory
32 GB
Features
Anti-glare Screen, ExpressCharge, ExpressCharge Boost
Touchscreen
Yes
USB Power Delivery Support
Yes
Processor Model
268V
Screen Mode
QHD+
Wi-Fi Generation
Wi-Fi 7
HDMI
Yes

Description

Dell Pro 14 Premium PA14250 BTX 512 GB, TLC, SSD E4 Power Cord 1M for US Windows 11 Pro, Copilot+ PC Intel Core Ultra 7 268V, vPro 48 TOPS NPU, 8 cores, up to 5.0 GHz 32 GB: LPDDR5x, 8533 MTs onboard 14 QHD+, IPS Touch, 400 nits, Low power, 100 sRGB, Antiglare, ComfortView Plus, 8MP + IR Cam 3Y Basic Onsite Service after remote diagnosis with HardwareOnly SupportDisti SnS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.