Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PRECISION 3680 TOWERCORE_I9-1490032GB 2DIMMS512 GB SSDNVIDIA RTX 2000 ADARWWLS

  • Mfr # PVK5H

  • Zoro # G216130543


product price: $3,219.99
/ea
Free Shipping & Returns

Key Features

Ethernet Technology
Gigabit Ethernet
Optional Ports
Details regarding optional ports aggregated from the information available for this product's family/series 1 Optional Port (VGA, HDMI 2.0, DP++ 1.4a HB3, USB 3.2 Gen 2 (10 Gbps) Type-C with DP-Alt mode), 1 RJ45 (2.5 GbE) Ethernet port (optional)
Graphics Memory Capacity
16 GB
Depth
16.5 in
Environmental Certification
Electronic Product Environmental Assessment Tool Gold (EPEAT Gold)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PVK5H
Zoro #
G216130543
UPC #
884116479321
Country of Origin
Mexico

Dimensions

Depth
16.5 in
Height
14.7 in
Width
6.8 in

Details

Ethernet Technology
Gigabit Ethernet
Optional Ports
Details regarding optional ports aggregated from the information available for this product's family/series 1 Optional Port (VGA, HDMI 2.0, DP++ 1.4a HB3, USB 3.2 Gen 2 (10 Gbps) Type-C with DP-Alt mode), 1 RJ45 (2.5 GbE) Ethernet port (optional)
Graphics Memory Capacity
16 GB
Environmental Certification
Electronic Product Environmental Assessment Tool Gold (EPEAT Gold)
Processor Type
Core i9
DisplayPort
Yes
Operating System
Windows 11 Pro
Energy Star
Yes
Number of USB 2.0 Ports
2
Memory Configuration
2 x 16 GB
Product Line
Precision
USB Type-C
Yes
Environmentally Friendly
Yes
Optical Drive Type
DVD-Writer
VR Ready
Yes
Maximum Memory Supported
128 GB
Total Number of USB Ports
10
Error Checking
Non-ECC
Number of DisplayPort Outputs
2
Total Number of Memory Slots
4
Maximum Power Supply Wattage
500 W
Wireless LAN
Yes
Processor Threads
32
Interface
PCI Express NVMe 4.0
Number Of Ethernet Ports
1
Number of USB 3.2 Gen 2 Ports
2
Item
Workstation
Number of USB 3.2 Gen 1 Ports
2
Standard Memory
32 GB
Total Solid State Drive Capacity
512 GB
Drive Type
SSD
Graphics Memory Accessibility
Dedicated
Color
Black
Package Contents
Precision 3680 Workstation, Keyboard, Mouse, Safety/Environment and Regulatory Guide (English/French Multi-language), Quick Setup Guide, Precision 3680, System Power Cord C13 (US 125V, 15A), 4 mDP to DP
Processor Generation
14th Gen
vPro Technology
Yes
Processor Core
Tetracosa-core (24 Core)
USB Type-C Detail
Front: 1 USB 3.2 Gen 2x2 (20 Gbps) Type-C port with PowerShare,1 USB 3.2 Gen 2 (10 Gbps) Type-C port, Rear: 2 USB 3.2 Gen 2 (10 Gbps) Type-C ports
AI-powered
Yes
Bluetooth
Yes
Controller Type
Serial ATA
Cooler Type
Air Cooler
Mini DisplayPort
Yes
Number of Mini DisplayPort
4
Memory Technology
DDR5 SDRAM
Processor Speed
2 GHz

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.