Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PREMIER COLLABORATION KEYBOARD AND MOUSE - KM900

  • Mfr # KM900-GR-US

  • Zoro # G016479149


product price: $224.99
/ea
Free Shipping & Returns

Key Features

Keyboard/Keypad Wireless Technology
Bluetooth/RF
Pointing Device Height
1.80 in
Keyboard/Keypad Width
17.31 in
Scroller Type
Scroll Wheel
Keyboard/Keypad Depth
4.79 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KM900-GR-US
Zoro #
G016479149
UPC #
884116451204
Country of Origin
China

Dimensions

Pointing Device Height
1.80 in
Keyboard/Keypad Width
17.31 in
Keyboard/Keypad Depth
4.79 in
Pointing Device Depth
4.99 in
Pointing Device Width
3.54 in
Height
0.81 in

Details

Keyboard/Keypad Wireless Technology
Bluetooth/RF
Scroller Type
Scroll Wheel
Keyswitch Technology
Scissors
Pointing Device Wireless Technology
Bluetooth/RF
Keyboard/Keypad Connectivity Technology
Wireless
Keyboard/Keypad Features
Low Battery Indicator, Programmable Keys, Numeric Keypad
Color
Graphite
Operating System Compatibility
Mac OS, Windows 7, Red Hat Enterprise Linux 8, Android, Windows 8.1, Ubuntu 18.04, ChromeOS, Windows 11, Windows 10
Number of Buttons
7
Frequency
2.40 GHz
Bluetooth Version
5.1
Power Source
Battery
Keyboard/Keypad Type
Keyboard
Movement Resolution (dpi)
8000
Item
Mouse
Platform Supported
PC, Mac
Backlight
Yes
Pointing Device Connectivity Technology
Wireless
Includes
Premier KM900 Keyboard and Mouse Combo USB-C Charging Cable (USB-C to USB-C) Dell Secure Link USB Receiver Documentation
Interface
USB Type A
Hot Keys
Play/Pause, Print, Mute, Programmable, Calculator, Adjustable Backlighting, Multimedia

Description

DELL PREMIER COLLABORATION KEYBOARD AND MOUSE - KM900

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.