Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Premier Multi-Device Wireless Keyboard And Mouse KM7321W

  • Mfr # KM7321WGYUS

  • Zoro # G109908112


product price: $81.34
/ea
Free Shipping & Returns

Key Features

Color
Gray
Width
17.1 in
Includes
Dell Premier Multi-Device Wireless Keyboard And Mouse KM7321W, USB Receiver, Batteries (Keyboard 2 x AAA / Mouse 1 x AA), Documentation
Features
Bluetooth & RF 2.4 GHz Connectivity, Multi-Device Control, Scissor Switch Keys, 12 Programmable Keys, 5 Programmable Mouse Buttons, Adjustable DPI Settings, Up to 36 Month Battery Life, 128-Bit AES Encryption
Depth
4.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KM7321WGYUS
Zoro #
G109908112
UPC #
884116381945
Country of Origin
China

Dimensions

Width
17.1 in
Depth
4.8 in
Pointing Device Depth
4.50"
Pointing Device Width
2.70"
Keyboard/Keypad Height
1.10"
Keyboard/Keypad Depth
4.80"
Pointing Device Height
1.60"
Keyboard/Keypad Width
17.10"

Details

Color
Gray
Includes
Dell Premier Multi-Device Wireless Keyboard And Mouse KM7321W, USB Receiver, Batteries (Keyboard 2 x AAA / Mouse 1 x AA), Documentation
Features
Bluetooth & RF 2.4 GHz Connectivity, Multi-Device Control, Scissor Switch Keys, 12 Programmable Keys, 5 Programmable Mouse Buttons, Adjustable DPI Settings, Up to 36 Month Battery Life, 128-Bit AES Encryption
Platform Supported
Linux
Pointing Device Host Interface
USB
Keyboard/Keypad Wireless Technology
Bluetooth/RF
Pointing Device Connectivity Technology
Wireless
Scroller Type
Scroll Wheel
Pointing Device Wireless Technology
Bluetooth/RF
Keyboard/Keypad Features
Battery Indicator
Keyboard/Keypad Host Interface
USB
Pointing Device Type
Mouse
Hot Keys
Multimedia
Battery Included
Yes
Keyboard/Keypad Connectivity Technology
Wireless
Movement Resolution (dpi)
4000
Movement Detection
Optical
Package Contents
Premier Multi-Device Wireless Keyboard And Mouse KM7321W,USB Receiver,Batteries (Keyboard 2 x AAA / Mouse 1 x AA),Documentation
Operating System Compatibility
Windows 10
Item
Keyboard & Mouse

Description

Enjoy the convenience of a cable-free experience with the Premier Multi-Device Wireless Keyboard and Mouse from Dell. This keyboard and mouse sport a sleek style suitable for the office or home, and with dual connectivity wireless options you can sit back and control multiple systems with ease, making this ideal for anyone looking for unbound flexibility. With 2.4 GHz and Bluetooth 5.0 connectivity, you can quickly swap between the two protocols for enhanced control over multiple systems. The keyboard uses durable scissor keys, 12 of which can be programed for various tasks and shortcuts that enhance your productivity. With adjustable DPI settings and 5 programmable buttons, the mouse can be customized to meet your specific needs. Both devices work together to provide you with up to 36-months of battery life for long-lasting use. Maintain a secure connection while typing with integrated 128-bit Advanced Encryption Standard AES protocols that protect data transmission over the wireless signal.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.