Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PREMIER RECHARGEABLE WIRELESS MOUSE GRAPHITE BLACK - MS7421W

  • Mfr # MS7421W-GR-NA

  • Zoro # G416043001


product price: $91.79
/ea
Free Shipping & Returns

Key Features

Movement Resolution (dpi)
4000
Software Included
Dell Peripheral Manager (Windows only)
Frequency
2.40 GHz
Height
1.4 in
Includes
Premier MS7421W Mouse USB-C Charging Cable (USB-C to USB-C)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS7421W-GR-NA
Zoro #
G416043001
UPC #
884116457442
Country of Origin
China

Dimensions

Height
1.4 in
Width
2.4 in
Depth
4 in

Details

Movement Resolution (dpi)
4000
Software Included
Dell Peripheral Manager (Windows only)
Frequency
2.40 GHz
Includes
Premier MS7421W Mouse USB-C Charging Cable (USB-C to USB-C)
Power Source
Batteries
Pointing Device Connectivity Technology
Wireless
Rechargeable
Yes
Number of Buttons
7
Movement Detection
Optical
Maximum Battery Run Time
6 Month
Color
Black
Item
Mouse
Pointing Device Wireless Technology
Bluetooth
Platform Supported
PC, Mac
Operating System Compatibility
Android, Windows 7, Windows 8.1, Ubuntu 18.04, Android 8.0, Windows 10, Mac OS, ChromeOS
Bluetooth Version
5

Description

DELL PREMIER RECHARGEABLE WIRELESS MOUSE GRAPHITE BLACK - MS7421W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.