Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pro 13 Plus R5P 32G 512G W11P

  • Mfr # 6PT55

  • Zoro # G016266244


product price: $2,921.99
/ea
Free Shipping & Returns

Key Features

NPU Name
Ryzen AI
Power Plug Type
Type C
Total Number of USB Ports
2
Touchscreen
Yes
Camera Privacy Shutter
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6PT55
Zoro #
G016266244
UPC #
884116491606
Country of Origin
Viet Nam

Dimensions

Width
11.8"
Screen Size
13.3"
Depth
8.5"
Height
0.80"

Details

NPU Name
Ryzen AI
Power Plug Type
Type C
Total Number of USB Ports
2
Touchscreen
Yes
Camera Privacy Shutter
Yes
Copilot+ PC
Yes
Number of Cells
3-cell
Processor Type
Ryzen 5 PRO
Processor Model
230
Item
2 in 1 Notebook
Screen Mode
Full HD Plus
Standard Memory
32 GB
Processor Core
Hexa-core (6 Core)
Processor Threads
12
Number of USB 3.2 Gen 1 Type-A Ports
2
Screen Resolution
1920 x 1200
Maximum Battery Run Time
14.70 Hours
Number of Thunderbolt 4 Ports
2
Standard Refresh Rate
60 Hz
On-board Memory Technology
LPDDR5X
Product Line
Pro 13 Plus
Wireless LAN Standard
IEEE 802.11be
Color Gamut
100% sRGB
Front Camera/Webcam
Yes
Cover Material
Aluminum
On-board Memory
32 GB
Total Solid State Drive Capacity
512 GB
Keyboard Localization
English (US)
Display Screen Technology
In-plane Switching (IPS) Technology
USB Power Delivery Support
Yes
Wireless LAN
Yes
NPU Performance
16 TOPS
Maximum Turbo Speed
4.90 GHz
TCO Certified
Yes
Graphics Memory Accessibility
Shared
Keyboard Backlight
Yes
Included Charger Power
65 W
AI-powered
Yes
Bluetooth
Yes
Drive Type
SSD
Brightness
300 Nit
Operating System
Windows 11 Pro
Environmentally Friendly
Yes
HDMI
Yes
Features
Low Blue Light, ExpressCharge Boost, Corning Gorilla Glass Victus, ExpressCharge
Graphics Controller Model
Radeon 760M
Environmental Certification
Electronic Product Environmental Assessment Tool Gold (EPEAT Gold), TCO Certified 9.0
Graphics Memory Technology
LPDDR5X
Operating System Language
English/Spanish/French/Brazilian Portuguese
Package Contents
Pro 13 Plus PB13255AC AdapterE4 Power Cord (1M for US)Quick Start GuideDocumentation
Infrared Camera
Yes
Energy Star
Yes
Charger Included
Yes
Copilot Key
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.