
Pro 14 Plus R5 16G 256 W11P
Mfr # FH6NC
Zoro # G916266238
product price: $1,871.99
/ea
Free Shipping & Returns
Key Features
Display Screen Type
LCD
Drive Type
SSD
Cover Material
Plastic, Metal
Features
ExpressCharge Boost, Anti-glare Screen, ExpressCharge
AI-powered
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FH6NC
Zoro #
G916266238
UPC #
884116491934
Country of Origin
Viet Nam
Dimensions
Depth
8.8"
Screen Size
14"
Height
0.83"
Width
12.3"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.